This product requires certification to purchase.

Shower Arm Flange with O-Ring in Satin Brass - PVD

Newport Brass

Shower Arm Flange with O-Ring in Satin Brass - PVD

  • Fast #
  • Part #N206-1-04
  • Item #4234432
  • Manufacturer Part #206-1-04
4.9 out of 5 Customer Rating
Brand image
Newport Brass

Shower Arm Flange with O-Ring in Satin Brass - PVD

  • Fast #
  • Part #N206-1-04
  • Item #4234432
  • Manufacturer Part #206-1-04
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-1/4" flange diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
5/16
Diameter:
2-1/4
Faucet Part Type:
Flange
Fits Brand:
Newport Brass
GSA Approved:
No
Height:
2-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
760724387855
WaterSense Labeled:
No
Width:
31/100