1 in. 10 Pack Dielectric Union Gasket
1 in. 10 Pack Dielectric Union Gasket
Package Quantity Info:
Each: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement dielectric union gaskets for PROFLO dielectric unions
- EPDM construction
- Pack of 10
- Size: 1 in
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- Diameter - Inside 1:
- 1
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889229323