12 in. OD Tube Ductile Iron 3 Piece Tapping Valve
EZ Valve™ 12 in. OD Tube Ductile Iron 3 Piece Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Unique, patented technology
- Low profile design
- Ductile iron castings
- Integrated isolation valve
- Patented gaskets that conform to irregular pipe geometries and sizes
- Sizes 4 in to 14 in (100mm to 350mm)
- Can be installed on all common pipe materials
- Installs at any angle
- Valve bonnet can be removed after a repair or remain in place as a permanent functioning valve
- Approved epoxy resin coated
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM 10429, ASTM A-536 65-45-12, ASTM C-519100, ASTM C-90300
- AWWA:
- AWWA C-509 2001, AWWA C-515 2015
- Coating:
- Epoxy
- Collection:
- EZ Valve™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Height:
- 29
- Length:
- 19-7/10
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 375 psi
- Recommended Valve Application:
- Building, Petrochemical, Refining, Sewer Service, Waste Water, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 12 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water
- Width:
- 21-7/25