3/4 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing
PWHPFF Series 3/4 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polypropylene construction for strength and durability
- Leak proof seal accomplished by compression against a top seated EPDM O-ring
- Integral pressure relief valve for safety when removing housing from lid
- Thick side walls with heavy-duty ribs for added strength
- Full product line for more types, models, pipe fittings and options
- Temperature rated to 100°F/37.8°C
- Superior chemical resistance from many aggressive chemicals
- Buttress thread design for superior security
- Cap, sump and top-seated O-rings compress to provide leak proof sealing
-
Not Lead Law Compliant
Specifications
- Collection:
- PWHPFF Series
- Color Finish Name:
- Blue, Black
- Connection Size:
- 3/4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant
- Length:
- 10
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including n-Hexane which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268564570