This product requires certification to purchase.

4 in. Dryer Vent Hood Plastic in Black

Builder's Best

4 in. Dryer Vent Hood Plastic in Black

  • Fast #
  • Part #B111508
  • Item #4288788
  • Manufacturer Part #111508
3.2 out of 5 Customer Rating
Brand image
Builder's Best

4 in. Dryer Vent Hood Plastic in Black

  • Fast #
  • Part #B111508
  • Item #4288788
  • Manufacturer Part #111508
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty black plastic (polypropylene), modified for impact and UV resistance
  • Flexible flange
  • Molded screen
  • Unique chatterless flapper
  • Available flush mount or with a 3? long collar which adapts to 4? & 5? pipe
  • Exhausts dryer vents or bathroom fan vents thru the roof.
  • Made in Canada by CanPlas
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
4
Height:
3
Length:
12-9/10
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
No
Width:
10-9/10