1.5 gal. 1.4kW Electric Point of Use Mini Tank Water Heater
MiniTank™ 1.5 gal. 1.4kW Electric Point of Use Mini Tank Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Power cord connects to a grounded 120V shared outlet. No electrical work required.
- Replaceable heating element, anode rod and enameled glass-lined tank with a single weld design extends units life
- Installs in an upright position on the floor or wall (bracket included)
- Hot or cold water feed
- Easy and ready to install
- Adjustable temperature control 50-140° F
- Compact design fits virtually anywhere
- Enameled glass lined tank for extended life
- Lead-free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64
- Capacity:
- 1.5 gal
- Collection:
- MiniTank™
- Depth:
- 9-3/4
- ETL Listed:
- Yes
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 15-1/2
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 50
- NSF:
- NSF 372
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 50 to 140 Deg F
- UL Listed:
- UL 174
- UPC:
- 091654600401
- Volts:
- 120V
- Water Connection Size:
- 1/2
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact, Point of Use, Tankless
- Watts:
- 1.4
- Weight:
- 13.9