3 x 1-1/4 in. Grooved x Threaded 1000# Plated Nipple
FireLock™ Style 54 3 x 1-1/4 in. Grooved x Threaded 1000# Plated Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-536, ASTM A-53
- Coating:
- Plated
- Collection:
- FireLock™ Style 54
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 3 in x 1-1/4 in
- Fitting Type:
- Reducing
- Length:
- 1-1/4
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No
- UPC:
- 688304035944