6 in. Stainless Steel Full Port Flanged 150# Ball Valve
6156 Series 6 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI Class 150
- API:
- API 598
- ASTM:
- ASTM A-276 316, ASTM A-351 CF8M, ASTM A-536 Grade 65-45-12
- Collection:
- 6156 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 11
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 15-1/2
- Material:
- Stainless Steel, Ductile Iron, Plastic
- Material Type:
- 316, CF8M, PTFE, RPTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psig, 425 psig
- Pressure Class:
- 150#
- Recommended Valve Application:
- Air, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve
- Weight:
- 147.71