12 x 10 in. Galvanized Steel Starting Collar in Rectangular Duct
12 x 10 in. Galvanized Steel Starting Collar in Rectangular Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 12
- Gauge (metal):
- 26
- Height:
- 2-3/4
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 10