2-3/4 x 3-45/64 in. Pop-Up Drain Assembly in Chrome
2-3/4 x 3-45/64 in. Pop-Up Drain Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4 in. diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Opening:
- 1-1/4
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-3/4
- Tailpiece Length:
- 3-45/64
- Tailpiece Style:
- Straight
- UPC:
- 034449685122