This product requires certification to purchase.

1-3/8 in. ID x 1/2 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

Jones Stephens

1-3/8 in. ID x 1/2 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI61138
  • Item #4378116
  • Manufacturer Part #6RX048138-JS
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 in. ID x 1/2 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI61138
  • Item #4378116
  • Manufacturer Part #6RX048138-JS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 6 Case: 120 Pallet: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84, ASTM C-534 Type 1, Grade 1, ASTM D-1056-00-2B18
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Name:
Black, Blue
Diameter - Inside 1:
1-3/8
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Length:
6
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
Origin:
Domestic
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 94-5V/UL 723
UPC:
717510611380