This product requires certification to purchase.

Tub and Shower Drain Cover in Polished Nickel

Moen

Tub and Shower Drain Cover in Polished Nickel

  • Fast #
  • Part #M101663NL
  • Item #4381702
  • Manufacturer Part #101663NL
4.2 out of 5 Customer Rating
Brand image
Moen

Tub and Shower Drain Cover in Polished Nickel

  • Fast #
  • Part #M101663NL
  • Item #4381702
  • Manufacturer Part #101663NL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Component Type:
Strainer
IAPMO Listed:
No
UPC:
026508230886