10 lb Multi Purpose Rechargable Fire Extinguisher
First Alert® 10 lb Multi Purpose Rechargable Fire Extinguisher
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial-grade metal valve and trigger
- Ideal for offices and commercial application
- Easy-to-read pressure gauge
- Fits easily inside standard fire box
- Wall bracket included
- Monoammonium Phosphate Extinguishing Agent
Specifications
- ADA Compliant:
- No
- ANSI:
- Listed to UL299 Standards, Listed to UL711 Standards
- ASME:
- Listed to UL299 Standards, Listed to UL711 Standards
- ASTM:
- Listed to UL299 Standards, Listed to UL711 Standards
- Capacity:
- 10 lb
- Collection:
- First Alert®
- Color Finish Name:
- Red
- Height:
- 18-3/4
- Length:
- 6-22/25
- Material:
- Dry Powder, Steel, Plastic
- Temperature Range:
- -65 to 120 Deg F
- UL Listed:
- UL 4-A:60-B:C
- UPC:
- 029054002792
- Width:
- 6-46/73