Two Handle Roman Tub Faucet in Venetian Bronze Trim Only
Cassidy™ Two Handle Roman Tub Faucet in Venetian Bronze Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 132-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (Pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- 4-Hole 8-16 in installation
- Rigid slip-on diverter spout
- WaterSense certified
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 12-18/25
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-33/50
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 4-11/32
- Spout Type:
- Low Arc, Rigid Slip-On
- Spray Type:
- H2Okinetic®, Massaging, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/32
- Tub Spout Type:
- Diverter
- UPC:
- 034449681728
- WaterSense Labeled:
- Yes