This product requires certification to purchase.

10 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

10 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD281005
  • Item #4417772
  • Manufacturer Part #5025.10-28
5 out of 5 Customer Rating

10 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD281005
  • Item #4417772
  • Manufacturer Part #5025.10-28
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
10
Duct Size:
10 in
Gauge (metal):
28
Length:
60
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round