12 x 6 in. PVC Inline Drain with Grate
12 x 6 in. PVC Inline Drain with Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapting to ADS/Hancor dual wall pipe
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05, ASTM D-2321, ASTM D-3034, ASTM D-3212
- Diameter - Inside 1:
- 12
- Fitting Size 1:
- 6
- Material:
- Ductile Iron, Plastic
- UPC:
- 096942671866
- Waterworks Application:
- Sewer