160 MBH Outdoor Condensing Natural Gas Tankless Water Heater
160 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra low nox condensing technology provides up to 0.95 uniform energy factor
- Primary heat exchanger is construction of commercial grade copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
- Energy star qualified
- Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Complies with lead free standards
- Internal freeze protection system
- Power direct vent design
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential, Commercial
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 10-3/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 22-1/2
- Indoor Outdoor:
- Outdoor
- MBH:
- 160
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196042677
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- High Efficiency, Tankless
- Weight:
- 58
- Width:
- 17-3/4