This product requires certification to purchase.

3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

92-100 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9210427
  • Item #4459918
  • Manufacturer Part #9210427
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

92-100 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9210427
  • Item #4459918
  • Manufacturer Part #9210427
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blow-out proof stem design
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Meets NACE MR0175 (2000) & MR0103 (2012) with SS trim
  • Compact
  • Vacuum service to 29 inches Hg
  • Complies with MSS SP-110
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-108, ASTM A-216 WCB, ASTM A-276
Clean Bagged:
No
Collection:
92-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 10497:2010
Length:
2-7/10
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
A216-WCB, PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
UPC:
670750791246
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Carbon Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.76
cUPC Certified:
No