1-1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
LegendPress® 1-1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
- Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and EPDM rubber O-ring design, assuring positive sealing under a multitude of conditions
- Self-cleaning chrome-plated ball resists mineral build-up and scaling typically found in harsh, varying water conditions
- Multiple certifications make the 2000NL series a multi-purpose valve, suitable for new or repair installations of plumbing or gas systems
- Available in female pipe thread (FNPT) sizes 1/4 in. to 4 in. and female sweat tubing (sweat) sizes 1/2 in. to 4 in
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.33, ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B1.20.1, ASME B16.18, ASME SA6, ASME SA283 Grade C
- ASTM:
- ASTM B-455 C38500
- Clean Bagged:
- No
- Collection:
- LegendPress®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-43/50
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- DZR, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Potable Water
- UL Listed:
- No
- UPC:
- 662545085173
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.83