1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Arctic Stainless
1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1134-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Disposal flange and stopper
- 4-1/2 in. diameter brass flange
- Solid brass construction
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Diameter:
- 4-1/2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-11/16
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-11/16 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 034449701945
- Width:
- 4-1/2