Trip Lever in Matte Black
Siderna® Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/4
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Front
- Type:
- Accessory
- UPC:
- 034449703192
- WaterSense Labeled:
- No
- Width:
- 1-45/64