This product requires certification to purchase.

2-1/2 in. Cast Bronze Reduced Port Solder 600# Ball Valve

Milwaukee Valve

BA-100/150 Series 2-1/2 in. Cast Bronze Reduced Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150L
  • Item #447715
  • Manufacturer Part #BA-150 A 212
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100/150 Series 2-1/2 in. Cast Bronze Reduced Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150L
  • Item #447715
  • Manufacturer Part #BA-150 A 212
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 274
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
BA-100/150 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
3-47/100
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-19/100
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
175
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
697988102460
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10.36