3/4 in. Plastic Standard Port Union FIPT and Union Socket Weld 235# Ball Valve
3/4 in. Plastic Standard Port Union FIPT and Union Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 4-13/16
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- CPVC, Polypropylene, PTFE
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 054211865965
- Valve Body Material:
- CPVC
- Valve Body Style:
- 3-way
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.686
- cUPC Certified:
- No