72 in. Fan Downrod in Satin Natural Bronze
72 in. Fan Downrod in Satin Natural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Diameter:
- 1
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 72
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 783927401395
- Width:
- 1