2 in. No-Hub End Outlet with Screw
2 in. No-Hub End Outlet with Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End cap provides closed system
Specifications
- Drain Component Type:
- End Outlet
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240267381
- Width:
- 10-1/4