This product requires certification to purchase.

1/2 in. 175F 5.6K Quick Response and Upright Sprinkler Head in Brass

Tyco

Series TY-FRB 1/2 in. 175F 5.6K Quick Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #T773701175
  • Item #4522770
  • Manufacturer Part #773701175
3.4 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB 1/2 in. 175F 5.6K Quick Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #T773701175
  • Item #4522770
  • Manufacturer Part #773701175
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
  • UL and C-UL listed;?FM, NYC, VdS, and LPCB approved
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/16
ISO:
ISO 7-1
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
PTFE
Opening Size:
2-7/8
Product Type:
Pendant, Quick Response, Upright
Thread Size:
1/2
UL Listed:
Yes