6 in. PVC Pressure Pipe
Certa-Lok® 6 in. PVC Pressure Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
- Certa-Lok® PVC pressure pipe is manufactured to meet the standards of today's municipal needs for water and wastewater pressure applications
- Unique integral bell restrained joint pipe system is designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Trenchless or open-cut installations
- The smooth curve at the bell specifically reduces friction and allows for quick and easy assembly without interrupting the pulling process
- A segmented PVC pipe solution, this product reduces the jobsite footprint and minimizes community disruption with a reduced need for jobsite staging area and traffic control
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-605, AWWA C-900
- Application:
- Municipal, Water Systems
- Collection:
- Certa-Lok®
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 5-91/100
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6
- Pressure Class:
- 305#
- Schedule Class:
- SDR 14
- UL Listed:
- UL 1285
- Wall Thickness:
- 0.493 in