This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Black Black

KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Black Black

  • Fast #
  • Part #K3988-7
  • Item #4569752
  • Manufacturer Part #3988-7
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Black Black

  • Fast #
  • Part #K3988-7
  • Item #4569752
  • Manufacturer Part #3988-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Coordinates with other products in the Wellworth® collection
  • Combination consists of the Kohler® K-4198 bowl and Kohler® K-4458 tank
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
29-1/4
IAPMO Listed:
No
Length:
30
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
WaterSense Labeled:
No
Width:
18