This product requires certification to purchase.

6 in. Shower Arm and Flange in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Brilliance® Champagne Bronze

  • Fast #
  • Part #DU4993CZ
  • Item #4596832
  • Manufacturer Part #U4993-CZ
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Brilliance® Champagne Bronze

  • Fast #
  • Part #DU4993CZ
  • Item #4596832
  • Manufacturer Part #U4993-CZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shower arm extends 6"
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-1/2" outside diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Diameter:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/4
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449721967
WaterSense Labeled:
No
Width:
2-31/100