This product requires certification to purchase.

4-1/2 x 1/2 in. 15 psi Stainless Steel Pressure Gauge

H.O. Trerice

450 Series 4-1/2 x 1/2 in. 15 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T450SS4504LA3015
  • Item #4602660
  • Manufacturer Part #450SS4504LA30/15
3.1 out of 5 Customer Rating
Brand image
H.O. Trerice

450 Series 4-1/2 x 1/2 in. 15 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T450SS4504LA3015
  • Item #4602660
  • Manufacturer Part #450SS4504LA30/15
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
450 Series
Color Finish Name:
Black
Diameter:
4-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Material:
Plastic, Stainless Steel
Material Type:
Polypropylene, 316 SS
Maximum Temperature:
250
Pressure - High:
15
Pressure - Low:
30
UPC:
842615105776
Weight:
2.2