3/4 in. Forged Brass Full Port F1807 400# Ball Valve
T-806NL 3/4 in. Forged Brass Full Port F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-806NL No Lead Forged Brass PEX Ball Valve, PEX x PEX
- ANSI NSF 14
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807
- Collection:
- T-806NL
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve