This product requires certification to purchase.

48 in. Steel and Fiberglass Slide Screen Door in Bronze (Pack of 5)

The RiteScreen Company

121SMFIT 48 in. Steel and Fiberglass Slide Screen Door in Bronze (Pack of 5)

  • Fast #
  • Part #R121SMFIT48BS
  • Item #4606102
  • Manufacturer Part #121SMFIT48BS
4.6 out of 5 Customer Rating
Brand image
The RiteScreen Company

121SMFIT 48 in. Steel and Fiberglass Slide Screen Door in Bronze (Pack of 5)

  • Fast #
  • Part #R121SMFIT48BS
  • Item #4606102
  • Manufacturer Part #121SMFIT48BS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard 1-5/8 in. x 1/2 in. frame
  • Durable latching handle
  • Reversible for left or right installation
  • Spring loaded, extruded expanders for hassle free adjustment
  • Steel rollers
  • Height adjusts from 78 in. to 80 in
  • No assembly required
  • Steel frame
  • Fiberglass screen
  • Requires Certification

Documents


Specifications

Collection:
121SMFIT
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
80
Installation Type:
Reversible
Length:
48
Material:
Fiberglass, Steel
Package Quantity:
Pack of 5
UPC:
016744025476
Width:
50