18 x 25 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
PerfectPleat® 18 x 25 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 25 in x 1 in
- UPC:
- 037947138909
- Width:
- 18