2-Hole Tub and Shower Trim with Multifunction Showerhead and Single Lever Handle in Brushed Nickel
Chelsea™ 2-Hole Tub and Shower Trim with Multifunction Showerhead and Single Lever Handle in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chelsea Collection Shower and Tub Combination System for a complete, cohesive shower design
- Includes Chelsea fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
- Pressure balance valve regulates water temperature and pressure
- Includes metal constructed diverter tub spout and coordinated shower arm and flange
- Easily installs into standard U.S. plumbing connections
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT, Solder, Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spout Type:
- Diverter, Slip Fit
- Spray Type:
- Combination, Full, Massage
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 671252102295
- WaterSense Labeled:
- No