400A Hot Shot Pipe Thawing Machine
Hot-Shot™ 400A Hot Shot Pipe Thawing Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Safely thaws frozen pipes in minutes
- Eliminates the need for tearing up floors or digging up frozen ground
- Can clear up to 175' of 1-1/2" pipe
- Equipped with 20 amp circuit breaker and thermal overload protection
- Guaranteed for 2 years
- Made in USA
Specifications
- AMP:
- 400
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Hot-Shot™
- Color Finish Name:
- Black, Blue
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Grip
- Height:
- 18
- Length:
- 15
- Pipe Capacity:
- 1-1/2 in
- Power Source:
- Electric
- UPC:
- 093122113130
- Volts:
- 115V
- Width:
- 15