This product requires certification to purchase.

3/4 x 14 in. MNPT Seamless Brass Nipple

3/4 x 14 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNF14
  • Item #4633147
  • Manufacturer Part #DBRNF14
4.5 out of 5 Customer Rating

3/4 x 14 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNF14
  • Item #4633147
  • Manufacturer Part #DBRNF14
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No