This product requires certification to purchase.

12 ga 30 mil Solid Copper Tracer Wire in Purple

Pro-Pak Industries

12 ga 30 mil Solid Copper Tracer Wire in Purple

  • Fast #
  • Part #TW12SLD30P500
  • Item #4703781
  • Manufacturer Part #740040832
3.7 out of 5 Customer Rating
Brand image
Pro-Pak Industries

12 ga 30 mil Solid Copper Tracer Wire in Purple

  • Fast #
  • Part #TW12SLD30P500
  • Item #4703781
  • Manufacturer Part #740040832
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500 Case: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Water, Sewer, Telecommunication, Electrical Markets
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Purples
Color Finish Name:
Purple
Length:
500
Material:
Copper
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
12 ga