This product requires certification to purchase.

16 in x 20 in x 10 in Duct Square-To-Round

16 in x 20 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR162010
  • Item #4708588
  • Manufacturer Part #RB55162010
4.7 out of 5 Customer Rating

16 in x 20 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR162010
  • Item #4708588
  • Manufacturer Part #RB55162010
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
10
Duct Size:
16 in x 20 in x 10 in
Length:
16
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20