20 in. Double Side Flange Lugged Butterfly Valve Bolt Pack
Figure LBB 20 in. Double Side Flange Lugged Butterfly Valve Bolt Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolts conform to ASTM A307A Grade A
- Thread class 2A
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure LBB
- Diameter:
- 1-1/8
- Grade:
- A
- Length:
- 4
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Pack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Lug
- Size:
- 20 in
- Strength Rating:
- 60
- Thread Length:
- 4
- UPC:
- 781889254127