6 in. NPT Brass Shower Arm in Polished Chrome
6 in. NPT Brass Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611531989
- WaterSense Labeled:
- No
- Width:
- 3-1/8