2-1/16 in. Brass Toe-Tap Drain in Polished Gold
Model 537 2-1/16 in. Brass Toe-Tap Drain in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design with bushing allows for use with 1 3/8" fine thread and 1 1/2" coarse thread drains
- Complete with brass round no hole faceplate
- 3" Round brass top
- Brass body
- Spring loaded internal mechanism for easy use
- Fits JACLO, Watco, Gerber and most other manufacturers
- JACLO unique concealed mounting design
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Model 537
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- Trim Only:
- No
- UPC:
- 020111441790
- WaterSense Labeled:
- No