1/2 x 1/2 x 1/2 in. 300# IPS Bronze Wye Strainer
145LF 1/2 x 1/2 x 1/2 in. 300# IPS Bronze Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free bronze
- 300 WOG-150 SWP
- 20 mesh stainless steel screen
- Screwed cap with plug
- Threaded ends comply with ANSI B2.1
- Solder ends comply with ANSI B16.18
- Sizes 1/4” - 2” - IPS
- Sizes 1/2” - 2” - C X C
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- Collection:
- 145LF
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/100
- Length:
- 3-23/100
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 150, 300
- Pressure - Maximum:
- 25 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- UPC:
- 082647097704