This product requires certification to purchase.

Contemporary Soap Dispenser in Stainless Steel

Hansgrohe

Contemporary Contemporary Soap Dispenser in Stainless Steel

  • Fast #
  • Part #H04539800
  • Item #4785028
  • Manufacturer Part #04539800
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Contemporary Contemporary Soap Dispenser in Stainless Steel

  • Fast #
  • Part #H04539800
  • Item #4785028
  • Manufacturer Part #04539800
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 433
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 16 oz. capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-3/4
Installation Type:
Deck Mount
Length:
3-3/4
Material:
Metal
Maximum Deck Thickness:
1-3/8
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3
Spout Reach:
3-1/4