1-1/4 in. Bronze Full Port Threaded Gate Valve
503LF 1-1/4 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead Free Bronze
- 300 WOG - 150 SWP
- Full Port
- Non-rising Stem
- Threaded Bonnet
- NSF 61 and 372 Certified
- Threaded Ends Comply with ASME B1201
- Valves Comply with MSS SP-61 and MSS SP-80
- Sizes 1/2" - 2"
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B2.1
- Collection:
- 503LF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/4
- MSS:
- MSS SP-61, MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 082647163638
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 2-18/25