2-1/2 in. Brass Full Port FPT 600# Ball Valve
Figure X410C 2-1/2 in. Brass Full Port FPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-1/2 in. brass ball valve
- End Connections: Threaded
- Valve Length: 5.16 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- NSF 372, NSF 61G
- ANSI B1.20.1
- 2 Piece valve body with full port opening
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Figure X410C
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 5-9/20
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/25
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C46400
- Maximum Temperature:
- 149
- Minimum Temperature:
- -40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Oil, Gas
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- No
- UPC:
- 781889259573
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.57
- cUPC Certified:
- No