1/4-Turn Copper Assembled Washing Machine Box with Hammer Arrestor
Centro II 1/4-Turn Copper Assembled Washing Machine Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in WA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in WA
Product Details
Product Details
- Compact design is perfect for tight space installation
- Box is constructed of rigid and durable PVC
- Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
- 2" drain hubs
- Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
- Valves available in no hammer and hammer options
- Two support brackets made of High Impact Polystyrene to secure the box to the studs
- Mounting holes enable box to be secured directly to stud on either side
- Available in a wide variety of tailpiece configurations and packaging options
- Paintable faceplate gives a clean and finished look
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Centro II
- Connection Size:
- 1/4
- Depth:
- 3
- Fire Rated:
- No
- Height:
- 4-3/4
- Overall Box Size:
- 10-3/10 in x 6-19/50 in x 3-3/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UPC:
- 038753381015
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8