This product requires certification to purchase.

Massage Body Spray Sprayhead in Polished Chrome

This product has been replaced by

DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Delta Faucet DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Manufacturer Part #SH5005-PR
Delta Faucet

Massage Body Spray Sprayhead in Polished Chrome

  • Fast #
  • Part #DSH5005
  • Item #4899640
  • Manufacturer Part #SH5005
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Delta Faucet DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Manufacturer Part #SH5005-PR
Delta Faucet

Massage Body Spray Sprayhead in Polished Chrome

  • Fast #
  • Part #DSH5005
  • Item #4899640
  • Manufacturer Part #SH5005
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Automatically extends when water is turned on
  • H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
  • Rotates up to 50° in any direction
  • Rough and trim required for complete unit (sold separately)
  • R50200 rough-in sold separately
  • Choose from T50010 round and T50210 square trim bodies (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2
Faucet Material:
Plastic
Height:
1-3/4
Length:
1
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Massaging
Trim Only:
No
UPC:
034449736367
WaterSense Labeled:
No