This product requires certification to purchase.

1-1/2 in. Brass Sink Trap in Polished Brass

JACLO

1-1/2 in. Brass Sink Trap in Polished Brass

  • Fast #
  • Part #J256-PB
  • Item #4909433
  • Manufacturer Part #256-PB
5 out of 5 Customer Rating
Brand image
JACLO

1-1/2 in. Brass Sink Trap in Polished Brass

  • Fast #
  • Part #J256-PB
  • Item #4909433
  • Manufacturer Part #256-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative round lavatory trap
  • 11/2" wall outlet x 11/4" inlet
  • All brass fully polished & plated
  • Complements majority of collections
  • Extension wall tubes available
  • Requires Certification

Specifications

Color Finish Name:
Polished Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Size:
1-1/2
UPC:
020111474736