2-1/2 in. FPT Liquid Dechlorination Device
Bazooka 2-1/2 in. FPT Liquid Dechlorination Device
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
- This Venturi device works within a flow range of 200-785 gpm
- Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
- Connections: 2-1/2" FPT
- FPT connections for stand pipes or other plumbing applications
- Designed for use with liquid Calcium Thiosulfate - CAPTOR (sold separately)
Specifications
- Collection:
- Bazooka
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 200 gpm - 785 gpm
- Material:
- Plastic, Brass
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Liquid Dechlorination Device
- Waterworks Application:
- Waterline Dechlorination
- Weight:
- 15