6 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve
6155FS Series 6 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607
- ASTM:
- ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-216 WCB, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 6155FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 15-51/100
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve